{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ZCMX 10T308 | |
Corner radius | 0.8 mm | |
Type | HBZ140 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Cutting depth ap | 0.4 mm - 2 mm | |
Feed rate f when turning | 0.1 mm - 0.3 mm | |
Feed rate f when drilling | 0.03 mm - 0.12 mm | |
Cutting speed vc main application | 50 m/min - 190 m/min | |
suitable for tool dia. Dc | 20 mm | |
Coating | PVD | |
Number of changes/inserts | 2 | |
Type of product | Indexable insert for turning |
Article number | 268434 HBZ140 | |
EAN / GTIN | 4062406273095 | |
Manufacturer number | 268434 HBZ140 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |