{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | “4 in 1” | |
Nominal ⌀ D | 18 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Overhang LA | 53 mm | |
Shank length Ls | 56 mm | |
Reach L1 | 40.5 mm | |
Shank ⌀ Ds | 25 mm | |
⌀ d2 | 32 mm | |
suitable indexable insert | ZCMX 09.. | |
Pack of insert screws | 269028 44 (IP10; 2 Nm) | |
Type of product | Boring bar |
Article number | 268409 18 | |
EAN / GTIN | 4062406392642 | |
Manufacturer number | 268409 18 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |