{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | “4 in 1” | |
Nominal ⌀ D | 25 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Overhang LA | 73 mm | |
Shank length Ls | 60 mm | |
Reach L1 | 56 mm | |
Shank ⌀ Ds | 32 mm | |
⌀ d2 | 40 mm | |
suitable indexable insert | ZCMX 13.. | |
Pack of insert screws | 269028 45 (IP20; 5 Nm) | |
Type of product | Boring bar |
Article number | 268408 25 | |
EAN / GTIN | 4062406392635 | |
Manufacturer number | 268408 25 |