{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | “4 in 1” | |
Nominal ⌀ D | 18 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Reach L1 | 27 mm | |
Shank ⌀ Ds | 25 mm | |
Overall length L | 135 mm | |
suitable indexable insert | ZCMX 09.. | |
Pack of insert screws | 269028 43 (IP10; 2 Nm) | |
Type of product | Boring bar |
Article number | 268404 18 | |
EAN / GTIN | 4062406392482 | |
Manufacturer number | 268404 18 |