{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 5 mm | |
Application type | right-hand | |
Tool material | Carbide | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | E08X SV95CR/L05 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | VC.. 0501.. | |
Minimum pre-drill ⌀ Dmin | 9.2 mm | |
Centre offset L3 | 5 mm | |
Usable depth T | 3 mm | |
Neck width L4 | 6 mm | |
Head length L1 | 26 mm | |
Overall length L | 57 mm | |
Pack of insert screws | 269028 26 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 268122 8/05 | |
EAN / GTIN | 4062406584184 | |
Manufacturer number | 268122 8/05 |