• The item cannot be ordered due to missing prices.

DCGW 04T001 G

Article no.: 268096 G

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGW 04T001
Corner radius 0.1 mm
Grade BU7220
Tool material CBN
Main application H
Cutting conditions continuous
Cutting edge version G
Cutting depth ap 0.03 mm - 0.08 mm
Feed f 0.04 mm/rev. - 0.06 mm/rev.
Cutting speed vc main application 80 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268096 G
EAN / GTIN 4062406578145
Manufacturer number 268096 G

Application Table

continuous
 
irregular
 
interrupted
 
Air
 

Description

Version:

CBN version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart