• The item cannot be ordered due to missing prices.

VCGW 160412 FN NK

Article no.: 266004 NK
  • Facility for resharpening: yes

Product details

Technical Data

ISO code indexable insert VCGW 160412 FN
Grade MCD
Facility for resharpening yes
Tool material MCD
Coating uncoated
Cutting conditions continuous
Cutting edge version NK
Cutting depth ap 0.01 mm - 0.2 mm
Feed f 0.005 mm/rev. - 0.08 mm/rev.
Cutting speed vc main application 80 m/min - 1,000 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 266004 NK
EAN / GTIN 4062406096335
Manufacturer number 266004 NK

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Ti > 850 N/mm²
S
Cu
N
CuZn
N
GRP, CRP
N
Graphite
N
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MCD - mono-crystalline diamond, laser-profiled cutting edges.
Honing for short-chipping non-ferrous metals.

Application:

For very fine machining for the best finishing surfaces.

Recommendation:

For the best results, use the GARANT Master Eco system. Alternatively all suitable ISO tool holders and boring bars can be used.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart