• The item cannot be ordered due to missing prices.

CCGW 09T308 G

Article no.: 265418 G

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCGW 09T308
    Corner radius 0.8 mm
    Grade BU7220
    Tool material CBN
    Cutting conditions continuous; heavily interrupted; slightly interrupted
    Cutting depth ap 0.03 mm - 0.12 mm
    Feed f 0.04 mm/rev. - 0.12 mm/rev.
    Cutting speed vc main application 120 m/min - 160 m/min
    Cutting edge version G
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 265418 G
    EAN / GTIN 4045197895554
    Manufacturer number 265418 G

    Application Table

    Steel < 55 HRC
    H
    Steel < 60 HRC
    H
    Steel < 67 HRC
    H
    continuous
     
    irregular
     
    interrupted
     
    dry
     

    Description

    Version:

    Fitted with 2 cutters.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart