{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGW 09T302 | |
Corner radius | 0.2 mm | |
Grade | BU7220 | |
Tool material | CBN | |
Cutting conditions | continuous; heavily interrupted; slightly interrupted | |
Cutting depth ap | 0.03 mm - 0.12 mm | |
Feed f | 0.04 mm/rev. - 0.12 mm/rev. | |
Cutting speed vc main application | 120 m/min - 160 m/min | |
Cutting edge version | G | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265412 G | |
EAN / GTIN | 4045197895530 | |
Manufacturer number | 265412 G |
This article |
Recommendations |
|
---|---|---|
CCGW 09T302, BU7220, Cutting edge version: G |
||
Corner radius | 0.2 mm | 0.2 mm |
Finishing/roughing assignment | Finishing | Finishing |
Cutting edge version | G | M |
Cutting depth ap | 0.03 mm - 0.12 mm | 0.1 mm - 0.5 mm |
Grade | BU7220 | BUX220 |
Feed f | 0.04 mm/rev. - 0.12 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. |
Cutting speed vc main application | 120 m/min - 160 m/min | 80 m/min - 200 m/min |