{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Application type | left-hand | |
Standard | DIN ISO 5610 | |
ISO code toolholder | SCLCL 1616H09; SDJCL 1616H11; SSSCL 1616H12 | |
suitable indexable insert | CC.. 09T3..; DC.. 11T3..; SC.. 1204 | |
Functional width L4 | 20 mm | |
Head length L1 | 17 mm; 20 mm; 27 mm | |
Overall length L | 100 mm | |
Spare part | 269981 2 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 265131 16 | |
EAN / GTIN | 4045197941824 | |
Manufacturer number | 265131 16 |