• The item cannot be ordered due to missing prices.

Screw-on toolholder set 16 mm

Article no.: 265130 16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Application type right-hand
Standard DIN ISO 5610
ISO code toolholder SCLCR 1616H09; SDJCR 1616H11; SSSCR 1616H12
suitable indexable insert CC.. 09T3..; DC.. 11T3..; SC.. 1204
Functional width L4 20 mm
Head length L1 17 mm; 20 mm; 27 mm
Overall length L 100 mm
Spare part 269981 2
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 265130 16
EAN / GTIN 4045197941787
Manufacturer number 265130 16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart