{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Application type | right-hand | |
Standard | Works standard | |
ISO code toolholder | SCLCR 2020K09; SCSCR 2020K09 | |
suitable indexable insert | CC.. 09T3.. | |
Functional width L4 | 25 mm | |
Head length L1 | 17 mm | |
Overall length L | 125 mm | |
Spare part | 269981 4 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 265110 20 | |
EAN / GTIN | 4045197941923 | |
Manufacturer number | 265110 20 |