• The item cannot be ordered due to missing prices.

GARANT Master Mute cutting head DM/1

Article no.: 264839 DM/1

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: DM
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Mute
    Application type left-hand
    System DM
    Through-coolant yes
    Cutting point / joint 40 mm
    ISO code cutting head PCLNL
    suitable indexable insert CN.. 1204..
    Approach angle 95 degrees
    Minimum pre-drill ⌀ Dmin 50 mm
    Centre offset L3 27 mm
    Overall length L 26 mm
    Lever 259015 18
    Lever screw 259018 18
    Shim 269005 13
    Type of product Cutting head

    Identification numbers & Classifications

    Article number 264839 DM/1
    EAN / GTIN 4067263707943
    Manufacturer number 264839 DM/1

    Description

    Suitable for:

    Boring bar shanks No. 264930, 264934 and 264938.

    Note:

    Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "Master Mute" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart