• The item cannot be ordered due to missing prices.

Boring bar carbide 10/07 mm

Article no.: 261377 10/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E10H SVOCR/L07
Setting angle κ 140 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 11 mm
Centre offset L3 5.5 mm
Clamping height L2 9 mm
Overall length L 100 mm
Pack of insert screws 269028 27
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261377 10/07
EAN / GTIN 4062406710866
Manufacturer number 261377 10/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart