• The item cannot be ordered due to missing prices.

VC.T 070204 HU7315-1

Article no.: 261362 HU7315-1

Product details

Technical Data

ISO code indexable insert VCGT 070204
Corner radius 0.4 mm
Grade HU7315-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AF
Tolerance G
Cutting depth ap 0.05 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 50 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261362 HU7315-1
EAN / GTIN 4045197976406
Manufacturer number 261362 HU7315-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart