• The item cannot be ordered due to missing prices.

Boring bar steel, left-hand, Shank ⌀ / insert size: 25/16mm

Article no.: 261345 25/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A25R SVQCR/L16
Setting angle κ 107.5 degrees
suitable indexable insert VC.. 1604..
Minimum pre-drill ⌀ Dmin 31.5 mm
Centre offset L3 17 mm
Clamping height L2 23 mm
Head length L1 43 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261345 25/16
EAN / GTIN 4045197654144
Manufacturer number 261345 25/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart