• The item cannot be ordered due to missing prices.

Boring bar steel 8/05 mm

Article no.: 261339 8/05

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 5 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A08F SVJCR/L05
Setting angle κ 142 degrees
suitable indexable insert VC.. 0501..
Minimum pre-drill ⌀ Dmin 8 mm
Centre offset L3 3 mm
Clamping height L2 7.5 mm
Neck width L4 6 mm
Head length L1 15 mm
Overall length L 80 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261339 8/05
EAN / GTIN 4045197941305
Manufacturer number 261339 8/05

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart