• The item cannot be ordered due to missing prices.

Boring bar HSS 25/16 mm

Article no.: 261334 25/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Norm: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Norm Works standard
Through-coolant yes
ISO code toolholder AH25R SVUCR/L16
Setting angle κ 93 degrees
suitable indexable insert VC.. 1604..
Minimum pre-drill ⌀ Dmin 31.5 mm
Centre offset L3 17 mm
Clamping height L2 23 mm
Head length L1 25.5 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261334 25/16
EAN / GTIN 4045197654038
Manufacturer number 261334 25/16

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart