• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes 20/11 mm

Article no.: 261318 20/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Szabvány: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sorozat GARANT Master
Szár ⌀ Ds 20 mm
Lapkaméret 11 mm
Application type right-hand
Boring depth up to 3×D
Szabvány DIN 8024
Through-coolant yes
Kés ISO kódja A20R SVUCR/L11
Beállítási szög κ 93 fok
Hozzávaló váltólapka VC.. 1103..
Legkisebb előfúrási ⌀ Dmin 24 mm
Középeltolódás L3 13 mm
Befogási magasság L2 18 mm
Fejhossz L1 36 mm
Teljes hossz L 200 mm
Váltólapka csavar készlet 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261318 20/11
EAN / GTIN 4062406711320
Manufacturer number 261318 20/11

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart