• The item cannot be ordered due to missing prices.

VBMT 160408 HBT020

Article no.: 261259 HBT020
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBMT 160408
Corner radius 0.8 mm
Grade HBT020
Tool material Carbide
Coating TiCN
Main application P
Cutting conditions slightly interrupted
Chip breaker PM
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.12 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 100 m/min - 280 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261259 HBT020
EAN / GTIN 4062406257651
Manufacturer number 261259 HBT020

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart