{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-code wisselplaat | VBMT 110304 | |
Hoekradius | 0,4 mm | |
Soort | HB7130-2 | |
Snijmateriaal | HM | |
Hoofdtoepassing | M | |
Snedecondities | licht onderbroken | |
Spaanbreker | VM | |
Tolerantie | M | |
Snijdiepte ap | 0,5 mm - 2,5 mm | |
Voeding f | 0,1 mm/omw. - 0,4 mm/omw. | |
Snijsnelheid vc Hoofdtoepassing | 70 m/min - 240 m/min | |
Aantal wisselingen/snijkanten | 2 | |
Fijn/ruw-indeling | Schrupp-Schlichten | |
Type of product | Indexable insert for turning |
Article number | 261224 HB7130-2 | |
EAN / GTIN | 4062406750404 | |
Manufacturer number | 261224 HB7130-2 |
This article |
Recommendations |
|||
---|---|---|---|---|
VB.T 110304, Grade: HB7130-2 |
on request
In stock
580 pieces in stock
from
1
Pieces
€ 18,24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 15,20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
485 pieces in stock
from
1
Pieces
€ 17,94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 14,95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
411 pieces in stock
€ 10,85
plus VAT at the current rate
Prices plus delivery costs
|
|
Hoekradius | 0,4 mm | 0,4 mm | 0,4 mm | 0,4 mm |
Fijn/ruw-indeling | Schrupp-Schlichten | Voor-/nabewerken | Voor-/nabewerken | Voor-/nabewerken |
Snijmateriaal | HM | HM | HM | HM |
Snedecondities | licht onderbroken | continu | licht onderbroken | licht onderbroken |
Soort | HB7130-2 | HB7120-1 | HB7140-1 | HBT130 |
Voeding f | 0,1 mm/omw. - 0,4 mm/omw. | 0,1 mm/omw. - 0,4 mm/omw. | 0,1 mm/omw. - 0,3 mm/omw. | 0,05 mm/omw. - 0,35 mm/omw. |
Snijsnelheid vc Hoofdtoepassing | 70 m/min - 240 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min |