• The item cannot be ordered due to missing prices.

VBGT 110301 HU7310

Article no.: 261220 HU7310

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VBGT 110301
    Corner radius 0.1 mm
    Grade HU7310
    Tool material Carbide
    Coating uncoated
    Main application N
    Cutting conditions continuous
    Chip breaker AM
    Tolerance G
    Cutting depth ap 0.1 mm - 4 mm
    Feed f 0.05 mm/rev. - 0.5 mm/rev.
    Cutting speed vc main application 350 m/min - 600 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 261220 HU7310
    EAN / GTIN 4045197696205
    Manufacturer number 261220 HU7310

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart