• The item cannot be ordered due to missing prices.

Alternative article:

VBMT 160404, Grade: HB7140-1

Article no.: 261152 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBMT 160404
Corner radius 0.4 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 70 m/min - 260 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261152 HB7140-1
EAN / GTIN 4045197819406
Manufacturer number 261152 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


VBMT 160404, Grade: HB7140-1

VBMT 160404, Grade: HB7140-1

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert VBMT 160404 VBMT 160404 VBMT 160404 VBMT 160404
Cutting conditions slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Grade HB7140-1 HB7020 HBT020 HB7130-2
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Main application M P P M
Cutting speed vc main application 70 m/min - 260 m/min 150 m/min - 400 m/min 120 m/min - 330 m/min 80 m/min - 270 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart