• The item cannot be ordered due to missing prices.

Clamping toolholder SVHBR 107,5°, for indexable inserts VB.., right-hand

Article no.: 261106 25/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVHBR/L 2525M16
suitable indexable insert VB.. 1604..
Functional width L4 32 mm
Head length L1 21 mm
Overall length L 150 mm
Set of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 261106 25/16
EAN / GTIN 4045197655707
Manufacturer number 261106 25/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart