{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 110204 | |
Corner radius | 0.4 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 230 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260982 HB7140-1 | |
EAN / GTIN | 4045197819345 | |
Manufacturer number | 260982 HB7140-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
TC.T 110204, Grade: HB7140-1 |
||||||||
Number of changes/inserts | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 |
ISO code indexable insert | TCMT 110204 | TCMT 110204 | TCMT 16T304 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 |
Cutting conditions | slightly interrupted | continuous | continuous | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7140-1 | HB7120-1 | HB7120-1 | HB7140-1 | HBT130 | HBT130 | HB7130-2 | HB7130-2 |
Chip breaker | VM | VM | VM | VM | MM | MM | VM | VM |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 60 m/min - 230 m/min | 80 m/min - 260 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min | 70 m/min - 240 m/min |