{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 110204 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PF | |
Cutting depth ap | 0.4 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 330 m/min | |
Coating | TiCN | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260966 HBT020 | |
EAN / GTIN | 4062406257477 | |
Manufacturer number | 260966 HBT020 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
TCMT 110204, Grade: HBT020 |
||||||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | TCMT 110204 | TCMT 110204 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 | TCMT 16T304 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.4 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.4 mm - 1.5 mm |
Grade | HBT020 | HB7020 | HB7020 | HB7010-1 | HB7010-1 | HB7035-1 | HB7035-1 | HBT020 |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 120 m/min - 330 m/min | 150 m/min - 400 m/min | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 150 m/min - 500 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 120 m/min - 330 m/min |