• The item cannot be ordered due to missing prices.

Screw-on toolholder 16/11 mm

Article no.: 260905 16/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 16 mm
    Insert size 11 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder STJCR/L 1616M11
    suitable indexable insert TC.. 1102..
    Functional width L4 16 mm
    Head length L1 16 mm
    Overall length L 150 mm
    Pack of insert screws 269021 1
    Setting angle κ 93 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260905 16/11
    EAN / GTIN 4045197798053
    Manufacturer number 260905 16/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart