{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 440 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260762 HB7010-1 | |
EAN / GTIN | 4045197780638 | |
Manufacturer number | 260762 HB7010-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
SC.T 09T304, Grade: HB7010-1 |
||||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Grade | HB7010-1 | HB7020 | HB7020 | HB7010-1 | HB7035-1 | HB7035-1 | HBT020 | HBT020 |
Chip breaker | SM | SM | SM | SM | SM | SM | PM | PM |
Cutting speed vc main application | 120 m/min - 440 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |