• The item cannot be ordered due to missing prices.

Screw-on toolholder 20/12 mm

Article no.: 260707 20/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Shank size 20 mm
    Insert size 12 mm
    Application type left-hand
    Standard DIN ISO 5610
    Through-coolant no
    ISO code toolholder SSSCR/L 2020K12
    suitable indexable insert SC.. 1204..
    Functional width L4 25 mm
    Head length L1 27 mm
    Overall length L 125 mm
    Pack of insert screws 269028 20
    Shim 269005 9
    Shim screw 269013 5
    Setting angle κ 45 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260707 20/12
    EAN / GTIN 4045197653345
    Manufacturer number 260707 20/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart