• The item cannot be ordered due to missing prices.

Screw-on toolholder, left-hand, Shank / insert size: 16/09mm

Article no.: 260705 16/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 9 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SSBCR/L 1616H09
suitable indexable insert SC.. 09T3..
Functional width L4 13 mm
Head length L1 20 mm
Overall length L 100 mm
Set of insert screws 269028 2
Shim 269005 12
Shim screw 269013 2
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260705 16/09
EAN / GTIN 4045197878144
Manufacturer number 260705 16/09
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart