• The item cannot be ordered due to missing prices.

DC.T 070202 SW05

Article no.: 260381 SW05
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 070202
Corner radius 0.2 mm
Grade SW05
Tool material Carbide
Main application Ti
Cutting conditions continuous
Chip breaker MQ
Toleranz M
Cutting depth ap 0.1 mm - 1 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 40 m/min - 100 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260381 SW05
EAN / GTIN 4960664629596
Manufacturer number TWH01820

Application Table

Ti > 850 N/mm²
S
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart