{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070202 | |
Corner radius | 0.2 mm | |
Grade | HB7415-1 | |
Tool material | Carbide | |
Main application | S | |
Secondary application | M | |
Cutting conditions | continuous | |
Chip breaker | TIS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 110 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260351 HB7415-1 | |
EAN / GTIN | 4062406749613 | |
Manufacturer number | 260351 HB7415-1 |
This article |
Recommendations |
||
---|---|---|---|
DC.T 070202, Grade: HB7415-1 |
|||
ISO code indexable insert | DCMT 070202 | DCMT 070202 | DCMT 070202 |
Cutting conditions | continuous | continuous | continuous |
Grade | HB7415-1 | HB7010-1 | HB7120-1 |
Chip breaker | TIS | SS | VS |
Main application | S | P | M |
Cutting speed vc main application | 50 m/min - 110 m/min | 150 m/min - 500 m/min | 90 m/min - 290 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |