{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A16Q SDUCR/L11; A20R SDUCR/L11; A25R SDUCR/L11 | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 25 mm; 27 mm; 32 mm | |
Centre offset L3 | 13.6 mm; 16 mm; 18.5 mm | |
Clamping height L2 | 15 mm; 18 mm; 23 mm | |
Overall length L | 180 mm; 200 mm; 200 mm | |
Set of insert screws | 269028 8 | |
Type of product | Boring bar |
Article number | 260347 SET11 | |
EAN / GTIN | 4045197657763 | |
Manufacturer number | 260347 SET11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |