{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master | |
Shank ⌀ Ds | 16 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A16Q SDUCR/L11 | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 23 mm | |
Centre offset L3 | 14 mm | |
Clamping height L2 | 15 mm | |
Head length L1 | 28 mm | |
Overall length L | 180 mm | |
Pack of insert screws | 269028 8 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260336 16/11 | |
EAN / GTIN | 4062406576790 | |
Manufacturer number | 260336 16/11 |
This article |
Recommendations |
||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 16/11mm |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Overall length L | 180 mm | 150 mm | 200 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 150 mm | 180 mm | 180 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 180 mm | 80 mm | 80 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 200 mm | 200 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 200 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm | 150 mm | 151 mm | 151 mm | 150 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | left-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring Bar | Boring bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar |