{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 4 mm | |
Application type | right-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Norm | Works standard | |
Through-coolant | yes | |
ISO code toolholder | E0408F SDQCR/L04 | |
Setting angle κ | 107.5 degrees | |
suitable indexable insert | DC.. 04T0.. | |
Minimum pre-drill ⌀ Dmin | 5.6 mm | |
Centre offset L3 | 3 mm | |
Clamping height L2 | 7.5 mm | |
Usable depth T | 1.1 mm | |
Neck width L4 | 4 mm | |
Head length L1 | 26 mm | |
Overall length L | 80 mm | |
Pack of insert screws | 269028 26 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260320 0408/04 | |
EAN / GTIN | 4062406066727 | |
Manufacturer number | 260320 0408/04 |