• The item cannot be ordered due to missing prices.

HOLEX Pro screw-on toolholder 20/11 mm

Article no.: 260304 20/11
New product

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder SDJCR/L 2020K11
suitable indexable insert DC.. 11T3..
Functional width L4 25 mm
Head length L1 20.5 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Setting angle κ 93 degrees
Application External longitudinal turning; Facing
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 260304 20/11
EAN / GTIN 4067263109662
Manufacturer number 260304 20/11

Description

Version:

Targeted cooling on the cutting edge.

Note:

Coolant transfer under the head via hose connection (G1/8 inch – included in delivery).

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart