{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CC.T 060202 | |
Corner radius | 0.4 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Coating | coated | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | HQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 80 m/min - 330 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260092 CA025P |
This article |
Recommendations |
|||
---|---|---|---|---|
CC.T 060204, Grade: CA025P |
||||
Number of changes/inserts | 2 | 2 | 2 | 2 |
ISO code indexable insert | CC.T 060202 | CCMT 060204 | CCMT 060204 | CC.T 060202 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | CA025P | HB7020 | HB7020 | HBT020 |
Cutting speed vc main application | 80 m/min - 330 m/min | 150 m/min - 400 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |