• The item cannot be ordered due to missing prices.

CCGT 120402 HU7315-1

Article no.: 260062 HU7315-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCGT 120402
    Corner radius 0.2 mm
    Grade HU7315-1
    Tool material Carbide
    Coating uncoated
    Main application N
    Cutting conditions continuous
    Chip breaker AF
    Tolerance G
    Cutting depth ap 0.05 mm - 0.5 mm
    Feed f 0.03 mm/rev. - 0.1 mm/rev.
    Cutting speed vc main application 120 m/min - 600 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260062 HU7315-1
    EAN / GTIN 4062406769833
    Manufacturer number 260062 HU7315-1

    Application Table

    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart