{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | HB7140-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 70 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260050 HB7140-1 | |
EAN / GTIN | 4045197818942 | |
Manufacturer number | 260050 HB7140-1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() CC.T 060202 HB7140-1 |
|||
Number of changes/inserts | 2 | 2 | 2 |
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm |
ISO code indexable insert | CCMT 060202 | CCMT 060202 | CCMT 060202 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Chip breaker | VS | M | VS |
Main application | M | M | M |