• The item cannot be ordered due to missing prices.

GARANT Master Mute boring bar, right-hand, Shank ⌀ / insert size: 32/09mm

Article no.: 260044 32/09

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 32 mm
Insert size 9 mm
Application type right-hand
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A30X SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
non-clamping range S 192 mm
Overall length L 277 mm
Overhang L1 160 mm
Pack of insert screws 269028 50
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260044 32/09
EAN / GTIN 4067263622987
Manufacturer number 260044 32/09

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart