• The item cannot be ordered due to missing prices.

Boring bar set, steel, with IC, right-hand, Type: SET06

Article no.: 260036 SET06

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A0608H SCLCR/L06; A0810J SCLCR/L06; A1012K SCLCR/L06; A1216M SCLCR/L06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 8 mm; 11 mm; 13 mm; 17 mm
Centre offset L3 4 mm; 6 mm; 7 mm; 9 mm
Clamping height L2 7 mm; 9 mm; 11 mm; 15 mm
Neck width L4 6 mm; 8 mm; 10 mm; 12 mm
Head length L1 22 mm; 27 mm; 33 mm; 42 mm
Overall length L 100 mm; 110 mm; 125 mm; 150 mm
Wendeplattenschrauben-Set 269028 7
Type of product Boring bar

Identification & Classification

Article number 260036 SET06
EAN / GTIN 4045197656629
Manufacturer number 260036 SET06
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Plastic case

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart