{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master | |
Shank ⌀ Ds | 12 mm | |
Plattengröße | 6 mm | |
Einsatzart | left-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Innenkühlung | yes | |
ISO-Code Halter | A12L SCLCR/L06 | |
passende Wendeschneidplatte | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 14 mm | |
Centre offset L3 | 7 mm | |
Clamping height L2 | 11 mm | |
Head length L1 | 24.3 mm | |
Overall length L | 140 mm | |
Wendeplattenschrauben-Set | 269028 7 | |
Anwendung | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260031 12/06 | |
EAN / GTIN | 4062406576714 | |
Manufacturer number | 260031 12/06 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |