• The item cannot be ordered due to missing prices.

Boring bar set HSS, left-hand

Article no.: 260025

Select article variation and quantity

Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH0608H SCLCR/L06; AH0810J SCLCR/L06; AH1012K SCLCR/L06; AH1216M SCLCR/L06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 8 mm; 12 mm; 14 mm; 18 mm
Centre offset L3 4 mm; 6 mm; 7 mm; 9 mm
Clamping height L2 7 mm; 9 mm; 11 mm; 15 mm
Neck width L4 6 mm; 8 mm; 10 mm; 12 mm
Overall length L 100 mm; 110 mm; 125 mm; 150 mm
Overhang L1 25 mm; 32 mm; 38 mm; 50 mm
Pack of insert screws 269028 7
Type of product Boring bar

Identification numbers & Classifications

Article number 260025
EAN / GTIN 4045197652218
Manufacturer number 260025

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart