• The item cannot be ordered due to missing prices.

Boring bar carbide 20/09 mm

Article no.: 260017 20/09

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard DIN 8024
Through-coolant yes
ISO code toolholder E20S SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 23 mm
Centre offset L3 12 mm
Clamping height L2 19 mm
Head length L1 16 mm
Overall length L 250 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260017 20/09
EAN / GTIN 4045197651921
Manufacturer number 260017 20/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart