• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank / insert size: 12/09mm

Article no.: 260014 12/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCACR/L 1212M09
suitable indexable insert CC.. 09T3..
Functional width L4 12 mm
Head length L1 12 mm
Overall length L 150 mm
Pack of insert screws 269021 2
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260014 12/09
EAN / GTIN 4045197797568
Manufacturer number 260014 12/09

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart