{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNGA 120408 | |
Corner radius | 0.8 mm | |
Type | BU7220 | |
Tool material | CBN | |
Cutting conditions | continuous; heavily interrupted; slightly interrupted | |
Cutting depth ap | 0.05 mm - 0.2 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 90 m/min - 140 m/min | |
Cutting edge version | G | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255412 G | |
EAN / GTIN | 4045197895233 | |
Manufacturer number | 255412 G | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |