• The item cannot be ordered due to missing prices.

CNGA 09T304 G

Article no.: 255403 G

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNGA 09T304
    Corner radius 0.4 mm
    Grade BU7220
    Tool material CBN
    Cutting conditions continuous; heavily interrupted; slightly interrupted
    Cutting depth ap 0.05 mm - 0.2 mm
    Feed f 0.05 mm/rev. - 0.15 mm/rev.
    Cutting speed vc main application 90 m/min - 140 m/min
    Cutting edge version G
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 255403 G
    EAN / GTIN 4045197895097
    Manufacturer number 255403 G

    Application Table

    Steel < 55 HRC
    H
    Steel < 60 HRC
    H
    Steel < 67 HRC
    H
    continuous
     
    irregular
     
    interrupted
     
    dry
     

    Description

    Version:

    Fitted with 2 cutters.

    Description:

    New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart