{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 32 mm | |
Application type | left-hand | |
Standard | Works standard | |
ISO code toolholder | PCLNL 3232P16; PDJNL 3232P15; PSSNL 3232P12 | |
suitable indexable insert | CN.. 1606..; DN.. 1506..; SN.. 1204.. | |
Functional width L4 | 40 mm | |
Head length L1 | 40 mm | |
Overall length L | 170 mm | |
Spare part | 259981 3 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 255131 32 | |
EAN / GTIN | 4062406609443 | |
Manufacturer number | 255131 32 |