{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080412 | |
Corner radius | 1.2 mm | |
Grade | CA315 | |
Tool material | Carbide | |
Main application | O | |
Cutting conditions | slightly interrupted | |
Chip breaker | KG | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 150 m/min - 350 m/min | |
Coating | coated | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252116 CA315 | |
EAN / GTIN | 4960664800193 |
This article |
Recommendations |
||
---|---|---|---|
WNMG 080412, Grade: CA315 |
|||
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 4 mm | 0.4 mm - 6.5 mm | 0.4 mm - 6.5 mm |
Grade | CA315 | HB7210-1 | HB7210-1 |
Main application | O | K | K |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |