• The item cannot be ordered due to missing prices.

WN.G 080408, Grade: PR005S

Article no.: 252114 PR005S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade PR005S
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker MU
Tolerance M
Cutting depth ap 0.5 mm - 3.5 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min
Coating Megacoat Hard
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252114 PR005S
EAN / GTIN 4960664836895
Manufacturer number TLH08637

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WN.G 080408, Grade: PR005S

WN.G 080408, Grade: PR005S

Number of changes/inserts 6 6 6
Corner radius 0.8 mm 0.8 mm 0.8 mm
Cutting depth ap 0.5 mm - 3.5 mm 0.5 mm - 4 mm 0.5 mm - 4 mm
Chip breaker MU TIM TIM
Feed f 0.05 mm/rev. - 0.15 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min 40 m/min - 90 m/min 40 m/min - 90 m/min
Tolerance M M M

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart